Traverse Replacement 4-Point Chin Strap, Nylon, One Size, Black
Write a Review
|
Questions & Answers (0)
Product Description
Replacement durable 4-point chin strap clips into hard hat shell for added safety for working at heights. Durable webbing.
PRICE
$20.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Accessory |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Replacement Chin Strap |
| Color | Black |
| Manufacturers Part Number | 280-HP1491CS |
| Suspension | None |
| Brand | Traverse |