Ideal Warehouse SkyBolt Low Profile LED DC Strobe Light 12-36 Volts 70-1035 Magnetic Mount - Amber
Write a Review
|
Questions & Answers (0)
Product Description
The Skybolt mini-strobe is a bright warning beacon. Driven by a powerful LUXEON LED, high intensity "pops" of light are seen through the finned lens of this unique beacon. A patent pending "light pipe" design ensures that light travels easily from an internal LED through the translucent outer fins, catching the eye of pedestrians, motorists, or shop personnel. Made from rugged polycarbonate, it's virtually indestructible. Watts is 8W.
PRICE
$97.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Forklift Strobe Light |
| Color | Yellow |
| Number of LEDs | 1 |
| Flash Rate | 80-90 Quads Per Minute |
| Style | Low-Profile |
| Current Draw | 650 mA |
| Mounting Method | Magnetic |
| Voltage | 12 - 36 V |
| Material | Rugged polycarbonate |
| Package Quantity | 1 |
| Manufacturers Part Number | 70-1035 |
| Brand | Ideal Warehouse Innovations, Inc. |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NEMA-4 |