Meteorlite™ 2 Low-Profile Strobe Light - 12-24V - Magnetic Mount - Amber - SY361100M-A-LED
Write a Review
|
Questions & Answers (0)
Product Description
Meteorlite™ 2 Low-Profile Strobe Light - 12-24 Volts - Magnetic Mount - Amber
Strobe Light is constructed with a coated aluminum base, epoxy encapsulated & rubber gasket, polycarbonate lens. 12-24 VDC, Joule output rating ranges from 1 - 23. Amber in Color. Conforms to UL & SAEJ1318 standards. Low profile design. 5 LED's. Flash Tube. 1 Year Limited Warranty.
Strobe Light is constructed with a coated aluminum base, epoxy encapsulated & rubber gasket, polycarbonate lens. 12-24 VDC, Joule output rating ranges from 1 - 23. Amber in Color. Conforms to UL & SAEJ1318 standards. Low profile design. 5 LED's. Flash Tube. 1 Year Limited Warranty.
PRICE
$87.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Forklift Strobe Light |
| Color | Yellow |
| Series | Meteorlite 2 |
| Number of LEDs | 5 |
| Flash Rate | 60 +/- 10 Quad |
| Style | Low-Profile |
| Current Draw | .1 AMP AVG mA |
| Mounting Method | Magnetic |
| Voltage | 12 - 24 V |
| Material | Coated Aluminum base, Epoxy Encapsulated & Rubber gasket, Polycarbonate lens |
| Manufacturers Part Number | SY361100M-A-LED |
| Brand | TVH Parts |
Compliance & Certifications
| Certifications | UL/CE |