- Lightweight fiberglass reinforced nylon housing
- Load-bearing steel frame
- Over-sized steel anchor swivel
- Patented, non-centrifugal FailSafe® locking mechanism
Fall Safe Skyloc II Self Retracting Lifeline, Carabiner, 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$695.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Lifeline Length | 50 ft |
Product Details
| Lifeline Material | Galvanized Steel |
| Number of Legs | 1 |
| Color | Black/Gray |
| Anchorage Connection | Carabiner |
| Package Quantity | 1 |
| Manufacturers Part Number | 4000050-1 |
| Housing Material | Reinforced Nylon |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Fall Safe |
Compliance & Certifications
| Certifications | ANSI Z359.14, OSHA 1926, OSHA 1910 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |