- Lightweight P-SRL design delivers exceptional safety performance against edges, with less bulk, less fatigue, and more flexibility for your crew
- High-capacity energy absorber enables safe anchoring below the dorsal D-ring
- FailSafe® Pawl technology– Two cam-activated pawls with 10 locking points per drum revolution for unmatched reliability in any environment
- Full length high strength alloy steel frame for maximum durability
Fall Safe Micro-Loc LE Self Retracting Lanyard, Single Leg, Swivel Snap Hook, 8'L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$475.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Lifeline Length | 8 ft |
Product Details
| Lifeline Material | Galvanized Steel |
| Number of Legs | 1 |
| Color | Black/Orange |
| Anchorage Connection | Snap Hook |
| Package Quantity | 1 |
| Manufacturers Part Number | 4280008-1 |
| Housing Material | Composite Plastic |
| Anchorage Connection Material | Steel |
| Harness Connection | Pin Connector |
| Brand | Fall Safe |
Compliance & Certifications
| Certifications | OSHA, ANSI/ASSP Z359.14-2021 Class 2 |
| ANSI SRL Class | Class 2 |
| ANSI SRL TYPE | SRL |