- Resilient stainless steel componens
- Lightweight fiberglass reinforced nylon housing
- Load-bearing steel frame
- Over-sized steel anchor swivel
Fall Safe Skyloc II SRL Wildcat Self Retracting Lanyard, Single Leg, Snap Hook, 30'L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,095.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Lifeline Length | 30 ft |
| Lifeline Diameter | 3/16 in |
Product Details
| Lifeline Material | Stainless Steel |
| Number of Legs | 1 |
| Color | Black/Gray |
| Anchorage Connection | Snap Hook |
| Package Quantity | 1 |
| Manufacturers Part Number | 4302030-1 |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Fall Safe |
Compliance & Certifications
| ANSI SRL TYPE | SRL |