The Werner Bantam Switch is a revolutionary advancement in self-retracting lifelines. This is the first SRL that connects the housing unit to the anchor point versus the D-Ring on the harness. This innovation nearly eliminates the weight the user carries on his/her back, and it increases comfort and freedom of movement resulting in the perfect balance of safety and productivity. The Werner R530806 Bantam Switch has a 6-foot working length, single leg construction, with a snap hook.
Werner® Bantam Switch Self Retracting Lifeline, Single Leg, Steel Snap Hook, 6'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Weight | 3 lbs |
| Lifeline Width | 3/4 in |
| Lifeline Length | 6 ft |
| Lifeline Diameter | 1/16 |
Product Details
| Lifeline Material | UHMWPE Webbing |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Snap Hook |
| Description | Self Retracting Lifeline |
| Package Quantity | 1 |
| Manufacturers Part Number | R530806 |
| Housing Material | Thermoplastic |
| Anchorage Connection Material | Steel |
| Harness Connection | D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA Standards, ANSI Z359.14-2021 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |