Sunlite halogen MR11 mini reflector bulbs can last up to 1.8 years with normal household use of 3 hours a day and display a brighter, whiter light than incandescent bulbs. This 35 watt, GU4 based, MR11 mini reflector bulb offers a light output of 6400 CBCP, and has an average rated life of 2,000 hours. Great for portable lamps, ceiling fixtures, track lighting, showcase displays and most common residential and commercial lighting needs. Halogen bulbs produce more lumens per watt (LPW) and have a longer lamp life than standard incandescent lamps. You can lower operation costs by more than 30% by using fewer halogen lamps to produce a greater amount of light.
Sunlite 03180-SU 35MR11/GU4/NSP/12V 35W MR11 Mini Reflector Halogen Bulb, GU4 Base - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.72 Sold in packages of 24 / $1.53 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 |
| Width | 1-3/8 in |
| Height | 1-3/8 in |
| Base | GU4 |
| Diameter | 1-3/8 in |
Product Details
| Type | Halogen Reflector Bulb |
| Average Life | 2000 hr |
| Color Temperature | 3200 K |
| Color | White |
| CRI | 100 |
| Beam Angle | 10 ° |
| Wattage | 35 W |
| Lamp Code | 35MR11/GU4/NSP/12V |
| Voltage | 12 V |
| Description | 35 Watt MR11 Mini Reflector Halogen Bulb, GU4 Base |
| Package Quantity | 24 |
| Manufacturers Part Number | 03180-SU |
| Lumens | 490 |
| Shape | PAR30 SN |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | GU4 |
| ANSI Code | FTE/GU4 |