Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB1878901

MPN #: 03610-SU

Sunlite 03610-SU LU70/MED 70 Watt High Pressure Sodium Light Bulb, Medium Base - Pkg Qty 12

Product Description
Sunlite high intensity discharge lamps are perfect for outdoor lighting and commercial interiors. These energy efficient HID lamps offer exceptional efficacy, great color rendition, have a long service life and excellent lumen maintenance. This Sunlite 70 watt high pressure sodium medium based ED17 bulb offers a light output of 6000 lumens and has an average rated life of 24,000 hours. Make sure to choose the correct lamp type for your fixtures, check the ANSI codes to help determine the best match for the type of fixture and the ballast it uses. Also check if your fixture requires lamps that are pulse start and/or protected.

Features:

  • Package Quantity: 12
  • Average Life Hours: 24000
  • Wattage: 70
  • Shape: ED17
  • Lumans: 6000


PRICE
$147.00  Sold in packages of 12 / $12.25 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/16 in
Width2-3/16 in
Height2-3/16 in
BaseMedium (E26)
Diameter2-3/16 in

Product Details

Bulb Color FamilyClear
Average Life24000 hr
Color Temperature2100 K
CRI24
Wattage70 W
Lamp CodeLU70/MED
Voltage70 V
Package Quantity12
Manufacturers Part Number03610-SU
Lumens6000
ShapeED17
BrandSunlite

Compliance & Certifications

ANSI CodeS62