Philips Ceramalux High Pressure Sodium Lamp, C100S54/M, 100W, 2100K - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.
PRICE
$177.00 Sold in packages of 12 / $14.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/16 in |
| Width | 2-3/16 in |
| Height | 2-3/16 in |
| Base | Medium (E26) |
| Diameter | 2-3/16 in |
Product Details
| Bulb Color Family | Clear |
| Average Life | 24000 hr |
| Color Temperature | 2100 K |
| CRI | 21 |
| Wattage | 100 W |
| Lamp Code | C100S54/M |
| Voltage | 100 V |
| Package Quantity | 12 |
| Manufacturers Part Number | 467274 |
| Lumens | 9200 |
| Shape | BD17 |
| Brand | Philips |
Compliance & Certifications
| ANSI Code | S54 |