Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :T9FB3137280

MPN #: 41614-SU

Sunlite® LED B11 Bulb, 120V, 7W, 500 Lumens, Medium Screw Base, 2700K, 94 CRI, White, Pack of 6 - Pkg Qty 6

Product Description
Sunlite® LED torpedo tip B10 bulbs are designed to give you up to 15,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These dimmable and energy efficient lamps provide the same output as a 60 watt bulb while only using 7 watts of energy. With 3 hours of daily use the annual operating cost is only $0.84 per bulb. (Based on $0.11/kWh) Installing these Energy Star Certified bulbs may qualify you for state and local rebates. And LED technology means they are cooler to the touch when lit and instant-on at full brightness. The medium base (E26) and classic shape make them perfect for chandeliers, wall sconces, decorative lamps, and many other fixtures. ETL Listed for damp location. Ideal for both residential and commercial use.

Features:
  • Tested Compatible Dimmers: LEVITON 6681, 6674, 6633P, IPL06, IPI06, VPM10, RTD01-10Z, IPE04, 6161, RPI06-1, 1B3211, 1C1311, LUTRON S-600P, LGCL-153P, LGCL-153PL, LGCL-153PLH, MACL-153M, MAELV-600, DVELV-300P, DVCL-153P, CTCL-153P, VTELV-600M, CTELV-303P, DVELV-303P, RRD-6NA, DVCL-153P, NTLV-600, S-603P, DV-600P, DV-603P, V47-C06579, SLV-600P, IPX10-1
  • Upgrade To LED – Easily upgrade your old incandescent bulbs with energy efficient LED technology. These dimmable, torpedo tip bulbs use only 7 watts of electricity but are equal to a 60 watt incandescent bulb. LED bulbs are cooler to the touch than traditional incandescent and halogen bulbs when lit.
  • Classic Shape – These clear, torpedo tip B11 bulbs with medium base (E26) have a classic shape. Perfect for chandeliers, wall sconces, decorative lamps, and many other fixtures. Save energy without sacrificing design.
  • Dimmable – Emits a dimmable and comfortable warm white light at 2700K. Bright 500 lumen output. High Color Rendering Index (CRI) rating of 90.
  • Long Life Bulbs – Long life LED technology saves energy and the hassle of replacing hard to reach bulbs. With an average life of 15,000 hours these bulbs will last up to 13.7 years. The annual energy cost is a low $0.84 per bulb (Based on 3 hours/day at $0.11 per/kWh).
  • Energy Star Certified – Installing these Energy Star Certified bulbs may qualify you for state and local rebates. Ideal for residential and commercial applications. ETL Listed for damp locations
PRICE
$197.70  Sold in packages of 6 / $32.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/16 in
Width1-5/8 in
Height1-5/8 in
Weight0.5 lbs
BaseMedium Screw (E26)
Diameter1-5/8 in

Product Details

For Use WithChandeliers, Wall Sconces, Decorative Lamps
CRI94
Beam Angle260 °
Wattage7 W
MaterialPlastic
Manufacturers Part Number41614-SU
Incandescent Equivalent60 W
Lamp TypeChandelier
Lumens500
ShapeB11
BrandSunlite
TypeTorpedo Tip Chandelier Light Bulb
Average Life15000 hr
Color Temperature2700 K
Voltage120 V
DimmableYes
Package Quantity6

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed