Sunlite LED Bi-Pin Base Light Bulb, 3 Watt, 400 Lumen, Non-Dimmable, Warm White, 6-Pack
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your fixtures with Sunlite LED G9 bi-pin bulbs. These non-dimmable 3 watt bulbs save energy while providing the same amount of light as a 40 watt halogen bulb. They are a direct replacement and last up to 10 times longer than their halogen equivalent yet require no special handing. And unlike other G9 LED replacements, these bulbs are similar in size and shape to halogen bulbs for a cleaner look when installed in your fixtures. They feature a 300 degree beam spread for a more even distribution of light and with a 15,000 hour average life span you'll need to replace them less often. Common uses for G9 bi-pin bulbs are lamps, track lighting, chandeliers, wall sconces, ceiling fixtures, range hoods, under cabinet lighting, drawers and display cases. They also have an Ingress Protection (IP) rating of 20 and are ETL listed for wet location installation so they are suitable for use outdoors and in landscape lighting. Buy with confidence from Sunlite, a US based lighting manufacturer since 1980.
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Weight | 0.1 lbs |
| Base | Wire Style (G9) |
| Diameter | 1/2 in |
Product Details
| Average Life | 15000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Wattage | 3 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Glass |
| Package Quantity | 6 |
| Manufacturers Part Number | 80813-SU |
| Incandescent Equivalent | 40 W |
| Lumens | 400 |
| Shape | G9 |
| Brand | Sunlite |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ETL listed |