Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166986

MPN #: 40299-SU

Sunlite® LED G16.5 Frosted Globe Light Bulb, E12 Base, 7W, 500 Lumens, 27K, Warm White, Pk of 3

Product Description
Sunlite® LED Short lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 25000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 Volts, 7 watt 60 equivalent G16.5 globe features a candelabra base, produces a stunning warm white light at 500 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project.

Features:
  • Energy saving LED Frost G16.5 general purpose household bulb a 60 watt incandescent replacement
  • This lamp produces a spectacular white light at a 500 lumens, using only 7 watts of energy
  • Fully dimmable - 25000 hours of traditional, energy efficient, warm light
  • Ideal for household use in vanities, floor lamps, chandelier, table lamps and open Fixtures
  • Ideal for household use in living rooms, dining rooms and bedrooms
  • Energy Star Listed


PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-15/16 in
Width1-15/16 in
Height1-15/16 in
BaseCandelabra Screw (E12)
Diameter1-15/16 in

Product Details

TypeLED Light Bulb
Average Life25000 hr
Color Temperature2700 K
For Use WithVanity Lighting, Floor Lamps, Chandelier, Table Lamps, Open Fixtures
CRI82
Beam Angle180 °
Wattage7 W
Voltage120 V
DimmableYes
DescriptionLED G16.5 Globe Light Bulb
Package Quantity3
Manufacturers Part Number40299-SU
Incandescent Equivalent60 W
Lamp TypeGlobe
Lumens500
ShapeG16.5
BrandSunlite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed