Sunlite LED Light Bulb, 12W, 1100 Lumens, Twist and Lock Base, Dimmable, Warm White 6-Pack
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite 88254 LED A19 Light Bulb 12W (75W Equivalent) 1100 Lumens GU24 Twist and Lock Base Dimmable UL Listed Energy Star 2700K Warm White 6-Pack
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Weight | 3 lbs |
| Base | Twist & Lock (GU24) |
| Diameter | 2-3/8 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Wattage | 12 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Manufacturers Part Number | 88254-SU |
| Incandescent Equivalent | 75 W |
| Lumens | 1100 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | UL Listed, Energy Star Certified |