C-Line Products Peel & Stick Shelf/Bin Label Holders, 1"x 6", 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
C-Line Products Best Value Peel & Stick Shelf/Bin Label Holders, 1 In. x 6 In. Label Holder, 50/PK
Best value for easy labeling of shelves, drawers, files, bins and more. Clear plastic holders stick to almost any clean, flat surface. Easy-to-use open-edge, top loading design. Removable and repositionable. Includes easy-to-change inserts. Can be easily cut with scissors to required length. 50/PK.
Best value for easy labeling of shelves, drawers, files, bins and more. Clear plastic holders stick to almost any clean, flat surface. Easy-to-use open-edge, top loading design. Removable and repositionable. Includes easy-to-change inserts. Can be easily cut with scissors to required length. 50/PK.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Width | 10-1/2 in |
| Height | 7-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Type | Accessory |
| Sheets per Unit | 50 |
| Material | Plastic |
| Package Quantity | 50/PK |
| Color | Clear |
| Manufacturers Part Number | 87627 |
| Accessory Type | Label Holder |
| Brand | C-Line Products |