Lavi Industries, Slat Wall Large Basket, 808681, 24" x 12" x 4", Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Our large Slat Wall Basket attaches to any Slatwall panel giving you instant flexibility to merchandise bulk retail items. While waiting in line to check out, your customers will have the opportunity to purchase impulse items such as sodas, socks, or sporting accessories and other promotional retail items. 24" Wide x 12" Projection x 4" Deep
PRICE
$91.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Height | 4 in |
| Weight | 4 lbs |
Product Details
| Description | Slat Wall Large Basket |
| Color | Silver |
| Manufacturers Part Number | 808681 |
| Brand | Lavi Industries |