Good L ® Large Shopping Basket with Plastic Handle 33 Liter 19-3/8"L x 13-1/4"W x 10"H Blue - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Good L Corp. ® Plastic Shopping Basket with Plastic Handle, Large, 19-3/8"L X 13-1/4"W X 10"H, Blue
Open mesh design provides air circulation and high visibility for parts picking or grocery shopping, Lightweight, rigid construction for up to 100 lb. capacity. Sturdy, Comfortable easy grip fiberglass filled nylon handles fold back when not in use. Nestable to save space. Ideal for any retail store. Durable in design and easy to carry, these shopping baskets bring convenience to your customers. Price each, Sold in Carton Quantity. Custom colors and logo are available. Call for details.
Open mesh design provides air circulation and high visibility for parts picking or grocery shopping, Lightweight, rigid construction for up to 100 lb. capacity. Sturdy, Comfortable easy grip fiberglass filled nylon handles fold back when not in use. Nestable to save space. Ideal for any retail store. Durable in design and easy to carry, these shopping baskets bring convenience to your customers. Price each, Sold in Carton Quantity. Custom colors and logo are available. Call for details.
PROMOTIONAL PRICE
$156.00 Sold in packages of 12 / $13.00 ea
was $195.00Save $39.00 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/8 in |
| Width | 13-1/4 in |
| Height | 10 in |
| Inside Bottom Length | 15-1/2 in |
| Inside Bottom Width | 9-1/5 in |
| Weight Capacity | 100 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Large |
| Color | Blue |
| Style | Plastic Hand Basket w/Nylon Handles |
| Capacity | 45 Liter |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | LARGE-ROYAL |
| Stack and/or Nest | Nest |
| Brand | Good L Corporation |