Slip resistance is enhanced by the excellent water drainage provided by our Raised Design rubber tile. Liquids are safely channeled off the walking surface. It's highly durable and PVC free, and when compared to other types of flooring, rubber tile provides an unmatched level of cost-to-life-cycle benefit. Adhesive required to install.
Slate Design Rubber Tile 19.69" x 19.69" x .125" Dark Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 19-11/16 in |
| Width | 19-11/16 in |
| Height | 1/8 in |
| Weight | 3 lbs |
| Thickness | 1/8 in |
Product Details
| Type | Tile |
| Color | Dark Gray |
| Surface Material | Slate |
| Material | Machine Pressed Rubber |
| Package Quantity | 1 |
| Description | Slate Design Rubber Tile |
| Manufacturers Part Number | 9913P150 |
| Brand | Roppe |
Related Products
Versatility and functionality are inherent throughout our line of Rop-Cord® flooring. Tough and durable as well as environmentally friendly, it can be used indoors or outdoors. Rip-Cord®'s built-in anti-slip feature makes it practical for a variety of areas, including damp or wet spaces. So, it's an ideal flooring for ramps, walk-off mats, concourses and foyers - anywhere moisture might pose a hazard to pedestrians. Mother Nature-friendly and recyclable, made with 90% post-consumer waste from tires, which may contribute to LEED® Green Building Certification System.
Tuflex® Recycled Rubber Flooring tiles for sports and commercial applications have been proven in the industry since 1957. Tuflex® tiles are manufactured with a patented vulcanization process using predominantly recycled rubber. Contains 85-95% post-consumer waste, which may contribute to the LEED® Green Building Certification System, and meets CHPS criteria. Exceeds OSHA and ADA standards for excellent traction and durability. Non-porous surface provides an excellent barrier to soil, spills, stains and odors. Resillient anti-fatigue surface that is excellent for free weight/workout ...
Rubber-Cal "Maxx-Tuff" Rubber Mat - Heavy Duty Rubber Floor Protection Mat - Black, 1/2" x 2ft x 3ft
The Maxx-Tuff mats are 1/2-inch thick heavy-duty rubber mats designed for high impact and abrasive applications. With its unique honeycomb surface texture, this durable flooring is not only a functional product but one that has classic appeal too. Its textured surface provides heightened traction qualities and maintains a naturally high coefficient of friction, forming an anti-slip mat that is great for several applications. Whether being used as a rubber mat for gym equipment, or industrial utility mats, this rubber floor matting option will serve to protect the machinery and the floor. ...
The Tuff-N-Elastic is an 1/8-inch thick and 48 inches wide rolled rubber flooring. This rubber runner mat offers versatility, slip-resistance, and floor protection to commercial and residential settings. This rubber flooring roll is available in 8 lengths to meet the needs of most long pathways. With a pebble top surface, this anti-slip mat provides traction to areas that are prone to having slippery surfaces. Floors that see excess moisture are easily turned into safe surfaces with this affordable rubber runner mat. Coupled with its resistance to water, it helps to create a safety floor ...
The Goodyear Rubber Diamond-Plate Floor Mats are a durable form of non-slip matting with a sleek industrial aesthetic. The design is inspired by steel plate floors of the early 20th century, complete with a diamond pattern of thin, alternating protrusions. Traditional steel plate flooring is not often seen in the modern day due to impracticality, but the industrial aesthetic remains popular in a variety of industries. And the diamond-plating is not only attractive, but practical as well. Diamond-plate matting provides excellent slip-resistance, thanks to its traction-enhancing surface ...