Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB732366

Global Industrial™ Slatted Steel Recycling & Trash Can w/ Open Top, 45 Gallon

Product Description
✓ Features a weatherproof, powder-coated finish for lasting durability
✓ 2 streams allow you to separate trash from recycling
✓ 45-gallon capacity for handling large volumes of waste

Outfit your facility with this Global Industrial™ Slatted Steel Recycling and Trash Can. Made from durable steel with a weatherproof powder-coated finish, this two-stream 45-gallon receptacle can handle large volumes of waste and allows you to separate trash from recycling. It includes leveling feet, an anchoring kit, a security cable, a flat lid, and two removable powder-coated liners with built-in handles. Ideal for both indoor and outdoor use, this unit is a great solution for parks, malls, and other public high-traffic spaces. Limited 1-Year Warranty.

  • Includes removable liners with built-in handles
  • Maintenance-free design
  • PRICE
    $809.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width23 in
    Depth23 in
    Height34 in
    Weight109 lbs
    Disposal Opening17 x 7-1/4 & 13 x 5-1/2 in
    Diameter23 in

    Product Details

    TypeDecorative Multi Stream Can
    Liner MaterialPlastic
    Number of Openings2
    ColorBlack
    Lid Color FamilyBlack/Blue
    LidYes
    Capacity45 gal
    Lid TypeFlat Lid
    MaterialSteel
    Manufacturers Part Number732366
    Indoor/OutdoorIndoor/Outdoor
    Accepted MaterialsMixed Recyclables
    Container MarkingsRecycle
    ShapeRectangle
    BrandGlobal Industrial

    Warranty

    Warranty1 yr