Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1453129

MPN #: 1542-2SA-SA-B&C/W

Glaro Recyclepro Recycling & Trash Can, 46 Gallon, Satin Aluminum

Product Description
Recyclepro Modular Stations are a unique kind. Welcome to the next generation of receptacles for multi-stream recycling management. Each receptacle features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include silk screened messages and/or recycling logos permanently baked onto each unit. Stations are offered in LINEAR formation with TWO containers. The receptacles are connected together by using the easy to install connector brackets and hardware supplied. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. This recycling station is designed to be used with the optional Glaro heavy gauge, custom sized, 2.00 mil thick, clear poly bags, which have a snug fit over the top rim of the outer body. The overlapping poly bag is then completely concealed by the wide lip of the cover. Therefore, no additional inner container is included.

Features & Benefits
  • Indoor/Outdoor all weather construction
  • Receptacles are constructed of heavy gauge rustproof aluminum and/or Galvanized steel
  • Non rusting aluminum bottoms are sealed to the bodies for additional protection
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Silk Screen text is baked onto the receptacle bodies to ensure longevity
  • All connector hardware/brackets are included
  • Easy to clean finishes
  • Constructed of 30% recycled fire safe aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

PRICE
$949.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Height30 in
Weight46 lbs
Diameter15 in

Product Details

TypeDecorative Multi Stream Can
Number of Openings2
ColorSatin Aluminum
SeriesRecyclepro
Lid Color FamilySatin Aluminum
Opening(1) 5-1/2 Dia, (1) 9 Dia
LidYes
Capacity46 gal
Lid TypeFlat Open Lid
MaterialAluminum
Manufacturers Part Number1542-2SA-SA-B&C/W
Indoor/OutdoorIndoor/Outdoor
Accepted MaterialsBottles & Cans, Trash
Percent Post Consumer Recycled Content100 Percent
Container MarkingsBottles & Cans, Waste
Gallons per Liner(2) 23 Gallons
ShapeRound
BrandGlaro