Slatwall Black Shelves, 3/4"Hx8"Dx14"W Finished on 2 Sides and 3 Edges
Write a Review
|
Questions & Answers (0)
Product Description
Slatwall Black Shelves - 3/4"H x 8"D x 14"W
These sturdy slelves are made of Anchor Core, making it 50% stronger than similar fixtures made with standard MDF (Medium Density Fiberboard) and providing long lasting durability. Perfect color match to the fixtures in the Display Series. Shelf brackets are not included. Package quantiy of 4.
These sturdy slelves are made of Anchor Core, making it 50% stronger than similar fixtures made with standard MDF (Medium Density Fiberboard) and providing long lasting durability. Perfect color match to the fixtures in the Display Series. Shelf brackets are not included. Package quantiy of 4.
PRICE
$94.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 8 in |
| Height | 3/4 in |
Product Details
| Assembly Required | Yes |
| Material | Anchor Core w/ Melamine Finish |
| Package Quantity | 4 |
| Color | Black |
| Brand | Wind Mill Slatwall Products |