Slat Wall Countertop Spinner - 4 Side 12"W x 12"D x 25"H - Maple
Write a Review
|
Questions & Answers (0)
Product Description
Slatwall Countertop Spinner - 2 Side 18"W x 12"D x 21-1/2"H - Maple
Made of laminate slawall on a rotating base. Great for displaying all of your small retail merchandise.
Made of laminate slawall on a rotating base. Great for displaying all of your small retail merchandise.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 25 in |
| Weight | 28 lbs |
Product Details
| Material | Maple |
| Package Quantity | 1 |
| Color | Tan |
| Manufacturers Part Number | WD4S-CT |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |