Pacific Panel Slatwall Shelves, Finished on 2 Sides & 3 Edges, 22-1/4"W x 3/4"H, Birch, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
These sturdy shelves are made of Anchor Core, making it 50% stronger than similar fixtures made with standard MDF (Medium Density Fiberboard) and providing long lasting durability. Perfect color match to the fixtures in the Display Series. Shelf brackets are not included. Package quantity of 4.
PRICE
$77.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 8 in |
| Height | 3/4 in |
Product Details
| Type | Slatwall Shelves |
| Material | PB |
| Package Quantity | 4 |
| Color | Birch |
| Manufacturers Part Number | 4PKG-H-End-Birch |
| Brand | Pacific Panel |