Pacific Panel Slatwall Panel with Aluminum Inserts, 48"W x 48"H, Gray HPL, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
HPL (High Pressure Laminate) is stronger, thicker and more durable than your standard laminate boards. Modular Slatwall is completely flexible and allows for configurations to be quickly changed based on your needs. Use in many working environments such as storage closets, maintenance areas. Eliminates clutter and mess. Hang tools, mops, rakes, shovels, or any other items you need accessibility to. Slatwall panel is constructed of 3/4" medium-density fiberboard with Gray HPL surface with grooves on 3" centers.
PRICE
$925.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 3/4 in |
| Height | 48 in |
Product Details
| Type | Slatwall Panel |
| Material | MDF |
| Package Quantity | 4 |
| Color | Gray |
| Manufacturers Part Number | 4HX4GHP-ALUM |
| Brand | Pacific Panel |