Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Estwing

Model # :WBB3181290

MPN #: ESH-1030X

Estwing® Sledge Hammer, 10 lb. Head, 30"L Indestructible Steel/Rubber Handle

Product Description
A member of the Indestructible Handle series, the Estwing® 10 lb. Head, 30" Length Indestructible Handle Sledge Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 6 premium steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface. This club hammer has a forged hammer head hardened between 50-55 HRC for unmatched strength and durability. ANSI and BS 876 Compliant.

Common uses for this sledge hammer include:
  • Heavy demolition work
  • Fracturing stone and concrete
  • Driving in fence posts, rebar, and railroads
  • Bending and shaping metals


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
Head Weight10 lbs
Handle Length30

Product Details

TypeSledge Hammer
Handle MaterialSteel/Vulcanized Rubber
Head MaterialSteel
DescriptionIndestructible Sledge Hammer
Manufacturers Part NumberESH-1030X
BrandEstwing

Compliance & Certifications

CertificationsANSI, BS 876