Groz Sledge Hammer, 14 lb. Copper Head, 30"L Indestructible Steel/Rubber Handle
Write a Review
|
Questions & Answers (0)
Product Description
The Groz Copper Head Sledge Hammer with our unique indestructible handle technology is the ultimate safety tool; designed for mining and automotive applications.
The handle of our hammers is constructed with spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. Forged from 99.9% pure copper, the spark-free hammer head reduces the marring of struck surfaces. These hammers are used in flammable and explosive places such as mining, petrochemicals, oil and gas pipelines, and rigs and metal forming.
The handle of our hammers is constructed with spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. Forged from 99.9% pure copper, the spark-free hammer head reduces the marring of struck surfaces. These hammers are used in flammable and explosive places such as mining, petrochemicals, oil and gas pipelines, and rigs and metal forming.
PRICE
$709.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Head Weight | 14 lbs |
| Handle Length | 30 |
Product Details
| Type | Sledge Hammer |
| Handle Material | Steel/Rubber |
| Head Material | Copper |
| Description | Indestructible Sledge Hammer |
| Manufacturers Part Number | SHID/14/30/CU |
| Brand | Groz |