Estwing® Demolition Hammer, 10 lb. Head, 36"L Fiberglass Handle
Write a Review
|
Questions & Answers (0)
Product Description
The Estwing® 10lbs Demolition Hammer with 36" Fiberglass Handle has a superior design that supersedes ASTM Test requirements with two distinct hammer heads. One side has an extra-large driving face for improved strike accuracy and the other is specially forged into a wedged demolition face to maximize the destructive force. The hammer head is forged to be hardened and tempered to 50-55 HRC, preventing crack formation. The 36" double-injected handle containing over 70% fiberglass with TPR enables a superior grip and shock absorption, reducing strain on the hands and arms during use. The two-handed grip position and textured rubber ensures a comfortable and secure grip. ANSI and BS 876 Compliant.
Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specifications.
Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specifications.
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Head Weight | 10 lbs |
| Handle Length | 36 |
Product Details
| Type | Demolition Hammer |
| Handle Material | Fiberglass |
| Head Material | Chrome Steel |
| Description | Demolition Hammer |
| Manufacturers Part Number | ESHD-1036F |
| Brand | Estwing |
Compliance & Certifications
| Certifications | ANSI, BS 876, SANS 387:2014 |