- High carbon steel, heat treated and tempered head, with hickory handle
- Replacement Handle Service Kits: JHWSHHW-14A & JHWSHHW-32A
Williams® Sledge Hammer, 4 lb. Head, 15"L Hickory Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$69.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Head Weight | 4 lbs |
| Diameter | 2 |
| Handle Length | 15 |
Product Details
| Type | Sledge Hammer |
| Handle Material | Wood |
| Head Material | Carbon Steel |
| Description | Sledge Hammer |
| Manufacturers Part Number | JHWSH-4A |
| Brand | Williams |