Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2213560

MPN #: 426030

Sleeve Anchor - 3/8" x 3-3/4" - Round Phillips/Slotted Combo Head - Steel - Zinc, Pack of 50

Product Description
Sleeve Anchor - 3/8" x 3-3/4" - Round Head - Steel - Zinc - Pkg of 50 - Brighton-Best 426030

Sleeve Anchors are used for anchoring into concrete, brick, or block. As the head is tightened, the sleeve dilates against the substrate.



PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Size3/8"
HeadRound ft
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity50
ColorBlue
Manufacturers Part Number426030
Anchor TypeSleeve Anchor
BrandBrighton-Best