Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2213473

MPN #: 275500

Machine Screw Anchor - 5/8-11 - Steel - Zinc Alloy Cone / Lead Sleeve , Pack of 25

Product Description
Machine screw anchors are typically used with light to medium-duty concrete, brick, or block. They require the use of a setting tool, with different diameters requiring different sized setting tools. When installed, force is transferred to the base material. If installed too closely to another anchor, the holding power may weaken.



PRICE
$599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5/8-11
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
MaterialSteel
Package Quantity25
Manufacturers Part Number275500
Anchor TypeMachine Screw Anchor
BrandBrighton-Best