L.H.Dottie® Sleeve Anchor w/ Acorn Nut, Hex Head, 1/4" x 1-3/8", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Sleeve Anchors are a preassembled expanding anchor manufactured for use in concrete, cement, block, thin wall/solid concrete, brick or stone. It is made of Carbon Steel. Due to it's unique design, it can also be used in soft concretes because the compression load can be distributed over a longer length. It comes in both acorn and hex head and can be manufactured in stainless steel upon request. For installation instructions and weight loads, reference technical data sheet. Thread length is 1-3/8".
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-21/32 in |
| Size | 1/4 |
| Head | Hex |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Acorn Nut |
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | SA14138 |
| Anchor Type | Sleeve Anchor |
| Brand | L.H.Dottie |