Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147758

MPN #: SA516112

L.H.Dottie® Sleeve Anchor w/ Hex Nut, Stainless Steel, 5/16" x 1-1/2", 100 Pack

Product Description
Sleeve Anchors are a preassembled expanding anchor manufactured for use in concrete, cement, block, thin wall/solid concrete, brick or stone. Due to it's unique design, it can also be used in soft concretes because the compression load can be distributed over a longer length. It comes in both acorn and hex head and can be manufactured in stainless steel upon request. For installation instructions and weight loads, reference technical data sheet.

Special Features:
  • Pre-Assembled, Single Piece All Steel Sleeve, Versatile Use, Can Be Installed Through the Fixture
  • Finish : Zinc Plated
Applications:
  • Normal and Lightweight Concrete, Soft Concrete


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/16
Size5/16 x 1-1/2
Thread18 in
Unit of MeasurementInch ( Imperial)

Product Details

Country of OriginChina
FinishZinc
MaterialStainless Steel
Package Quantity100
DescriptionSleeve Anchor w/ Hex Nut
Manufacturers Part NumberSA516112
GradeStainless Steel
BrandL.H.Dottie

Compliance & Certifications

CertificationsRoHS Compliant