Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879438

MPN #: 38-2442-02

Sleeve Bearings with Insulator & Oiler, 1" Shaft Diameter

Product Description
Bearings Comes In A Variety Of Styles For Use With A Wide Array Of Applications.

Bearings have a sturdy construction for long lasting durability and strength. Types include Cartridge Sleeve Bearing, Sleeve Bearing With Insulator And Oil, Oil Bearing With Insulator, Sleeve Bearing With Insulator And Oil, Pillow Block Sleeve Bearing, Sealed Ball Bearing With Insulator And Thrust Collar, Sealed Flange Ball Bearing, Sealed Pillow Block Ball Bearing and Brundage Replacement Bearing. Dimensions vary.

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/8 in
Diameter2-1/2 in
Shaft Diameter1"

Product Details

Manufacturers Part Number38-2442-02
BrandPEMS