Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879745

MPN #: T2431-1

Thrust Collars, 5/8" Shaft Diameter, 2PK

Product Description
Thrust Spacer And Collar Can Be Used On Trucks, Generators, Construction Machinery And More.

Thrust Spacer And Collar have a sturdy construction (plastic and steel respectively) for long lasting durability and strength. Diameters include 5/8 in., 3/4 in. and 1 in.

PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Diameter5/8"

Product Details

Manufacturers Part NumberT2431-1
DescriptionThurst Collars
BrandPEMS