Slide Box For 100 Slides, Cork Lined, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Globes microscope slide storage boxes are designed for the safe long term storage of microscope slides. They are produced from durable ABS plastic and offer a hinged lid for easy opening and closing. An inventory sheet is located on the inside cover for convenient slide identification and organization. The base of the box is cork lined for added protection. Available in four sizes, these storage boxes accommodate 25 x 75mm and 1 x 3" microscope slides.
PRICE
$9.20
12
12
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | ABS Plastic |
| Sterile | Non-Sterile |
| Package Quantity | 1 |
| Description | Slide Box for 100 Slides |
| Color | Orange |
| Manufacturers Part Number | 513079N |
| Accessory Type | Slide Box |
| For Use With | Slides |
| Brand | Globe Scientific |