Slides Included :
- Pine Stem (cross section)
- Sunflower Stem (cross section)
- Onion Epidermis (whole mount)
- Cotton Stem(cross section)
- House Fly Leg (whole mount)
Weights & Dimensions
| Dimensions | Slide: 1 x 3 in |
Product Details
| Type | Microscope Accessories |
| Material | Glass |
| Package Quantity | 1 Set |
| Description | Prepared & Blank Microscope Glass Slides |
| Manufacturers Part Number | PB10 |
| Accessory Type | Slide |
| For Use With | AmScope Microscopes |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |