WireCrafters® RapidWire#8482; Slide Door, 4'W x 10'H
Write a Review
|
Questions & Answers (0)
Product Description
Slide Doors are 10'H and are universal. Slide left or right, inside or out. All hardware and lock included. WireCrafters® RapidWire#8482; design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 gauge wire welded into an 13 gauge roll form angle frame on all 4 sides. Posts are 14 gauge 2" square tubing. Build wire partitions of any size and configuration with WireCrafters® RapidWire#8482; Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. Keyed Outside and Recessed Knob Inside. All hardware including floor anchors are included.. Includes a limited warranty of 1 Year.
PRICE
$959.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Depth | 2 in |
| Height | 10 ft |
| Weight | 144 lbs |
| Nominal Height | 10 ft |
| Nominal Width | 4 ft |
Product Details
| Assembly Required | Yes |
| Type | Sliding Door |
| Color | Gray |
| Series | RapidWire#8482; |
| Material | 2" x 2" 10 ga. Wire Welded Into 13 Ga. Angle Frame |
| Package Quantity | 1 |
| Manufacturers Part Number | GI-BACKSD41010 |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |