Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WBB794484

MPN #: GI-BACKSD688

WireCrafters® RapidWire#8482; Slide Door, 6'W x 8'H

Product Description
Slide Doors are 8'H and are universal. Slide left or right, inside or out. All hardware and lock included. WireCrafters® RapidWire#8482; design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 gauge wire welded into an 13 gauge roll form angle frame on all 4 sides. Posts are 14 gauge 2" square tubing. Build wire partitions of any size and configuration with WireCrafters® RapidWire#8482; Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. Keyed Outside and Recessed Knob Inside. All hardware including floor anchors are included.. Includes a limited warranty of 1 Year.

PRICE
$1,375.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1375.00
Buy 4+ units
1309.00Save $66.00 (5%)
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 ft
Depth2 in
Height8 ft
Weight196 lbs
Nominal Height8 ft
Nominal Width6 ft

Product Details

Assembly RequiredYes
TypeSliding Door
ColorGray
SeriesRapidWire#8482;
Material2" x 2" 10 ga. Wire Welded Into 13 Ga. Angle Frame
Package Quantity1
Manufacturers Part NumberGI-BACKSD688
BrandWireCrafters

Warranty

Warranty1 yr