Tie Down Engineering Penetrator SRL Tray - 2, 12"L x 12"W x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering Penetrator SRL Tray - 2, 12"L x 12"W x 12"H - 40618
Penetrator SRL Tray - 2. Made In USA. The SRL Tray's are designed for all Penetrator series products. For the larger Penetrator, we have created the 3 slotted system that fits most leading edge Self Retracting Lifelines, while the 2 slotted SRL Tray is designed for the 2+2. This agreat way to provide greater mobility for your workers. SRL Tray does not include SRL's.
Penetrator SRL Tray - 2. Made In USA. The SRL Tray's are designed for all Penetrator series products. For the larger Penetrator, we have created the 3 slotted system that fits most leading edge Self Retracting Lifelines, while the 2 slotted SRL Tray is designed for the 2+2. This agreat way to provide greater mobility for your workers. SRL Tray does not include SRL's.
PRICE
$475.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 12 in |
| Weight | 4 lbs |
Product Details
| Package Quantity | 1 |
| Description | Penetrator SRL Tray |
| Color | Yellow |
| Manufacturers Part Number | 40618 |
| Brand | Tie Down |