x

Take 15% off your entire order!

Offer applied at checkout

Slide Latch, 2-3/4" Centers, Chrome - 650-6596 - Pkg Qty 2

Slide Latch, 2-3/4" Centers, Chrome - 650-6596 - Pkg Qty 2

Item #: WBB667900

(2)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.90 ea.

Price: $11.80 / Pkg of 2

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Slide Latch, 2-3/4" Centers, Chrome

Slide Latch, 2-3/4" Centers, Chrome. 2-3/4 Inch Hole Center Spacing. Use with American Sanitary, Ampco, Bobrick, Capital, Fiat, Flush Metal, General, Metpar, Manufacturers.

  • LENGTH INCHES 1-9/16
  • WIDTH INCHES 3-3/16
  • HEIGHT INCHES 4
  • THICKNESS INCHES 1/8
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE All
  • PACKAGE QUANTITY 2
  • TYPE Latch
  • DESCRIPTION Slide Latch, 2-3/4" Centers, Chrome
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6596
  • COLOR FINISH Chrome
  • BRAND Sentry Supply
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 13, 2018

    hardware
    Your review:
    quick service from quote center;customer was happy with lead time and product;both positives make our customer service look good, thanks
  • Reviewer: Anonymous

    Date: March 17, 2016

    Replacement Latch
    Your review:
    Was exactly as described and worked great to replace ours that had gotten broke.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slide Latch, 2-3/4" Centers, Chrome - 650-6596 - Pkg Qty 2

Slide Latch, 2-3/4" Centers, Chrome - 650-6596 - Pkg Qty 2

Item #: WBB667900

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant