- Internal grooves accept 5 to 10 microscope slides 25 x 75mm (1 x 3"); can be used as a specimen jar to hold vials up to 12ml
- Cap has a small loop for attachment of wired tags; should be taped for shipment
Bel-Art Slide Mailer, 10 Slide Capacity, Plastic 6Pk
Write a Review
|
Questions & Answers (0)
Product Description
Chemically inert, polyethylene container has a deep screw cap to provide maximum protection against breakage. Once cap is removed slides project 12.7mm (½") out of the jar for easy grip and clean handling.
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Plastic |
| Package Quantity | 6 |
| Description | Slide Mailer |
| Manufacturers Part Number | H44200-0000 |
| Accessory Type | Slide Mailer |
| For Use With | Slides |
| Brand | Bel-Art |