- Five internal slots hold up to 10 standard 25 x 75mm (1 x 3") slides back to back
- Base diameter: 6cm (2⅜"); Height: 11.4cm (4½")
- Steam autoclavable at 121°C (250°F); remove cap when autoclaving
Bel-Art Coplin Staining Jar, 10 Slide Capacity, 5.3cm D Opening, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
This polypropylene jar improves on the classic tapered square design with a larger opening for easier placement and removal of slides. The polypropylene screw cap is 5.3cm in diameter, has a flat top, easy grip knurled edge, deep thread and a seal ring to prevent leaks.
PRICE
$10.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Coplin Staining Jar |
| Manufacturers Part Number | F44208-1000 |
| Accessory Type | Coplin Staining Jar |
| For Use With | Slides |
| Brand | Bel-Art |