The flat plastic slide mailers are produced from polypropylene (PP) and feature a snap-close lid to keep slides secure during transport.
Slide Mailer, Polypropylene, for 3 Slides, Natural, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Polypropylene |
| Sterile | Non-Sterile |
| Package Quantity | 1000 |
| Description | Slide Mailer |
| Color | Natural |
| Manufacturers Part Number | 513045 |
| Accessory Type | Slide Mailer |
| For Use With | Slides |
| Brand | Globe Scientific |