Slide Mailer, Polypropylene, Side Flip Lid, for 5 Slides, Natural, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This new design is a great addition to our super popular line of slide mailers. The side opening lid provides easy access to the entire length of the slide (not just the end). The slide mailers are produced from polypropylene and feature inner slots which keeps the slides separated and secure during transport.
PRICE
$34.95
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Polypropylene |
| Package Quantity | 100 |
| Description | Slide Mailer |
| Manufacturers Part Number | 513065-100 |
| Accessory Type | Slide Mailer |
| For Use With | Slides |
| Brand | Globe Scientific |