- Prime cold-rolled steel
- Fits 303B & 321B
- Keeps top of bin free of clutter
- Durable, Gray, Powder Coat Finish
Durham Mfg.® Slide Rack Topper, 20-1/4"W x 12"D x 8-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$56.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/4 in |
| Depth | 12 in |
| Height | 8-1/2 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Description | Slide Rack Topper |
| Color | Gray |
| Manufacturers Part Number | 378-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |