Tri-Boro Sliding Divider 6"H x 24"D, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Made of cold-rolled steel. Top corners are rounded for safety. Bottom is flanged for attachment to shelf, without hardware, allowing for horizontal mobility.
PRICE
$13.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 24 in |
| Height | 6 in |
| Weight | 3 lbs |
Product Details
| Type | Shelf Divider |
| Country of Origin | USA |
| Material | Steel |
| Description | Sliding Divider |
| Color | Gray |
| Manufacturers Part Number | SD624 |
| Accessory Type | Divider |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |