- Chrome plating provides increased protection from rust and corrosion
- Drive handles provide extra leverage with greater strength than ratchets
- Speeder handle is ideal for fast turn down of fasteners
Williams® Sliding T-Handle, 1/2" Drive, 12"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$70.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 1 lbs |
| Drive Size | 1/2 in |
| Size | 12 |
Product Details
| Type | Sliding T-Handle |
| Material | Steel |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | JHWS-20A |
| Brand | Williams |