- Chrome plating provides increased protection from rust and corrosion
- Drive handles provide extra leverage with greater strength than ratchets
- Spinner handle features 1/4" drive female handle end
Williams® Flex Handle, 1/4" Drive, 5-3/4"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Weight | 0.2 lbs |
| Drive Size | 1/4 in |
| Size | 5-3/4 |
Product Details
| Type | Flex Handle |
| Material | Steel |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | JHWM-42A |
| Brand | Williams |