- Double pawl design with 45 teeth action provides a 5° ratcheting angle
- Shift lever reverses action instantly
- Knurled handle provides a non-slip grip
- Chrome plating provides increased protection from rust and corrosion
Williams® Round Head Ratchet, 1/4"Drive, 5"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Weight | 0.2 lbs |
| Drive Size | 1/4 in |
| Male Drive Size | 1-4 in |
Product Details
| Ratchet Head Style | Round |
| Type | Ratchet |
| Impact Approved | No |
| Description | Round Head Ratchet |
| Ratcheting | Yes |
| Color | Silver |
| Manufacturers Part Number | JHWM-52A |
| Brand | Williams |