Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3232355

MPN #: 80940

Gearwrench® 219 Piece Mechanics Tool Box Set, 19"W x 13"D x 12"H, Black/Orange

Product Description
Gearwrench® started in 1996 with the birth of the Original Ratcheting Wrench. Today the brand has continued to innovate products by adding productivity features to many product platforms. Featuring 45-Tooth full polish chrome quick-release ratchets and extension bars with a chamfered female end with angled entry guides smoothly and quickly onto drive tools . Full polish chrome makes clean-up easy. Sockets and wrenches feature off corner loading technology to reduce fastener rounding. All tools are stored in a 3-drawer storage box with independent sliding drawers. Side flaps are used to lock the drawers in place and has a steel hinged lid and durable handles.

Features:
  • Full polish chrome 1/4", 3/8" and 1/2" standard sockets, and 1/4" and 3/8" deep sockets
  • 45-tooth quick release full polish chrome teardrop ratchets, with flush-mounted on/off lever
  • Contains 12 point full polish long pattern combination wrenches and sockets
  • Combination wrenches feature a 15° offset box end for added knuckle clearance
  • Sockets and wrenches feature off-corner loading design to reduce fastener rounding
  • SAE and metric long arm hex keys
  • Magnetic bit driver with ergonomic dual material handle
  • Extension bars feature a chamfered female end with angled entry to guide smoothly and quickly onto drive tools
  • 3 drawer storage box with independent sliding drawers, locking side flaps, a steel hinged lid and a durable handle
  • Meets or exceeds ASME specifications


PRICE
$339.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight36.8

Product Details

Manufacturers Part Number80940
TypeMechanics Tool Box
MaterialAlloy Steel
BrandGearwrench